8812 Series ESD Jacket, Transforming Technologies
Supplier: Transforming Technologies
JKC8809BG
JKC8804BG
JKC8803BG
JKC8805BG
JKC8806LB
JKC8807LB
JKC8808LB
JKC8809LB
JKC8804LB
JKC8803LB
JKC8802LB
JKC8805LB
JKC8806WH
JKC8807WH
JKC8808WH
JKC8809WH
JKC8804WH
JKC8803WH
JKC8802WH
JKC8806SPBG
JKC8807SPBG
JKC8808SPBG
JKC8809SPBG
JKC8804SPBG
JKC8803SPBG
JKC8802SPBG
JKC8805SPBG
JKC8806SPLB
JKC8807SPLB
JKC8808SPLB
JKC8809SPLB
JKC8804SPLB
JKC8803SPLB
JKC8802SPLB
JKC8805SPLB
JKC8806SPWH
JKC8807SPWH
JKC8808SPWH
JKC8809SPWH
JKC8804SPWH
JKC8803SPWH
JKC8802SPWH
JKC8805SPWH
JKV8826BG
JKV8827BG
JKV8828BG
JKV8829BG
JKV8824BG
JKV8823BG
JKV8822BG
JKV8825BG
JKV8826LB
JKV8827LB
JKV8828LB
JKV8829LB
JKV8824LB
JKV8823LB
JKV8822LB
JKV8825LB
JKV8826WH
JKV8827WH
JKV8828WH
JKV8829WH
JKV8824WH
JKV8823WH
JKV8822WH
JKV8825WH
JKV8826SPBG
JKV8827SPBG
JKV8828SPBG
JKV8829SPBG
JKV8824SPBG
JKV8823SPBG
JKV8822SPBG
JKV8825SPBG
JKV8826SPLB
JKV8827SPLB
JKV8828SPLB
JKV8829SPLB
JKV8824SPLB
JKV8823SPLB
JKV8822SPLB
JKV8825SPLB
JKV8826SPWH
JKV8827SPWH
JKV8828SPWH
JKV8829SPWH
JKV8824SPWH
JKV8823SPWH
JKV8822SPWH
JKV8825SPWH
JKC8805WH
JKC8802BG
JKC8806BG
JKC8807BG
JKC8808BG
10828-588EA
153.12
CAD
10828-588
10828-590
10828-592
10828-594
10828-634
10828-636
10828-638
10828-640
10828-642
10828-658
10828-670
10828-672
10828-734
10828-736
10828-738
10828-740
10828-742
10828-744
10828-746
10828-846
10828-848
10828-850
10828-852
10828-854
10828-856
10828-858
10828-860
10828-878
10828-880
10828-882
10828-884
10828-886
10828-888
10828-890
10828-892
10828-918
10828-920
10828-922
10828-924
10828-926
10828-928
10828-930
10828-932
10828-960
10828-962
10828-964
10828-966
10828-968
10828-970
10828-972
10828-974
10828-976
10828-978
10828-980
10828-982
10828-984
10828-986
10828-988
10828-990
10828-992
10828-994
10828-996
10828-998
10829-000
10829-002
10829-004
10829-006
10829-008
10829-010
10829-012
10829-014
10829-016
10829-018
10829-020
10829-022
10829-024
10829-026
10829-028
10829-030
10829-032
10829-034
10829-036
10829-038
10829-040
10829-042
10829-044
10829-046
10829-048
10829-050
10829-052
10829-054
10829-070
10829-140
10829-166
10829-168
10829-170
8812 Series ESD Jacket, Transforming Technologies
Workwear
SPECIFICATIONS
Environmentally Preferable | |
Garment application | Laboratory |
Risk area | ESD |
Gender | Unisex |
Sleeve or leg length | Long |
Fabric | 88% polyester and 12% carbon fabric |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...