Compact Dry Baths/Block Heaters, Thermo Scientific

Supplier: Thermo Fisher Scientific
88871001 88871002
10753-606EA 807.2 CAD
10753-606 10753-608
Compact Dry Baths/Block Heaters, Thermo Scientific
Block Heaters Digital Block Heaters
Maximize valuable bench space with Thermo Scientific's compact and lightweight Dry Baths/Block Heaters, available with a variety of block size combinations for maximum sample versatility

  • Digital temperature display; set and current temperature displays simultaneously
  • Temperature Range: Ambient +2°C to 100°C (Ambient at 25°C)
  • Built-in temperature sensing probe assists with outstanding temperature accuracy and control
  • Designed for precise temperature control
  • Fast heat up rate
  • Multiple combinations of different sized blocks allows for maximum tube size
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature control accuracy ≤ ± 0.5°C (at 37°C)
Temperature uniformity ≤ ± 0.5°C (at 37°C)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR