ULTIMATE 60™ Sealed-Edge Polyester Knit Light Weight Cleanroom Wipes, High-Tech Conversions

Supplier: High-Tech Conversions
ULT60-99
10127-660BG 106.21 CAD
10127-660
ULTIMATE 60™ Sealed-Edge Polyester Knit Light Weight Cleanroom Wipes, High-Tech Conversions
Wipes Cleanroom Wipes Dry Cleanroom Wipes
Ultimate 60™ laser sealed-edge lightweight wipes are extremely absorbent, abrasion resistant, and low in particle emission.

  • Polyester knit
  • Sealed-edge
  • Laundered
  • Cleanroom packaging

Ultimate 60™ are a lightweight, 100% polyester cleanroom wipe with laser sealed edges. The heat of the laser beam cuts and melts each fiber along the edges, reducing the chances of particle emission. Each wipe is laundered in a class 10 cleanroom, individually inspected, and sealed in cleanroom bags. These wipes are extremely absorbent, abrasion resistant, and low in ionic levels.
Order Now

SPECIFICATIONS

Environmentally Preferable
Basis weight 115 g/m²
Absorbency rate 0.5 s
Particle generation (>=0,5 µm) 3.51 × 10⁶/m²
Particle shedding (Helmke Drum) 50 counts/pc/cfm (≥0.3 µm)
Ion concentration range Chloride 0.000115 mg/g
Sulphate 0.000151 mg/g
Sodium 0.000009 mg/g
Calcium 0.000214 mg/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR