TruLab 1110 Single Channel Laboratory Instrument for pH, mV (ORP) and Temperature, YSI

Supplier: YSI
1AA120Y
10122-570EA 1310.44 CAD
10122-570
TruLab 1110 Single Channel Laboratory Instrument for pH, mV (ORP) and Temperature, YSI
Electrochemistry Meters pH and Multi-Parameter Meters
Measure pH, mV (ORP) and temperature accurately in the laboratory with the YSI pH 1110. This benchtop instrument for basic, routine measurements in the lab is an accurate and easy-to-use solution for repeatable pH or mV measurements.

  • Single channel measurement of pH or mV (ORP) and temperature
  • AutoRead function improves repeatability
  • Easy-to-read large, segmented display for pH, mV (ORP) and temperature
  • Easy calibration with adjustable calibration timer
  • Automatic or manual temperature compensation
  • 1, 2 or 3-point calibration
  • BNC connection for pH, mV;
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
pH range –2.0 to 20.0; –2.00 to 20.00; –2.000 to 19.999
pH resolution 0.1; 0.01; 0.001
pH accuracy (+1 digit): ±0.1; ±0.01; ±0.005 (temp of test sample 15 to 35°C; within a range of ±2 pH of the calibration point)
mV range –1200 to 1200.0; –2000 to 2000
mV resolution 0.1; 1.0
mV accuracy (+1 digit): ±0.1
Temperature range –5 to 105°C (23.0 to 221°F)
Temperature resolution 0.1
Temperature compensation Automatic or Manual; Manual Input -25 to 130°C (-13 to 266°F) in increments of 1
Display Segmented
Power supply 4 alkaline AA batteries (~2500 hours); universal power supply; compatible with 4 NiMH AA rechargeables. Instrument does not charge rechargeable batteries.
Storage temperature –25 to 65°C (–13 to 149°F)
Dimensions 230L x 190W x 80H mm (9.0L x 7.5W x 3.2H")
No. of channels 1 (measurement)
Parameters pH, ORP (mV), Temperature
Calibration points 1, 2, or 3 point
Weight 1.0 kg (2.2 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR