VWR® Standard Line Sterile Centrifuge Tubes with Flat or Plug Caps, PP

Supplier: VWR International
10025-686 10025-688 10025-690 10025-692 10025-694 10025-696 10025-698 10025-700 10025-702 10025-712 10026-074 10026-076 10026-078 75845-202 75845-204 75845-206 76204-400 76204-402 76204-404 76204-542
10025-686CS 425.4 CAD
10025-686 10025-688 10025-690 10025-692 10025-694 10025-696 10025-698 10025-700 10025-702 10025-712 10026-074 10026-076 10026-078 75845-202 75845-204 75845-206 76204-400 76204-402 76204-404 76204-542
VWR® Standard Line Sterile Centrifuge Tubes with Flat or Plug Caps, PP
Tubes Centrifuge Tubes
These disposable conical-bottom and freestanding tubes are manufactured from high-quality USP Class 6 gamma-resistant polypropylene.

  • Available in two volumes: 15 and 50 ml
  • Available with two bottom styles: conical bottom and self-standing bottom
  • Longer length screw caps with sealing ring prevent leakage
  • Easy-to-read black graduations are accurate to ±2%, with 1 ml increments (15 ml) or 2.5 ml increments (50 ml)
  • Large, unerasable frosted white writing area
  • Both the graduations and writing areas are chloroform-resistant
  • Engraved graduation at the conical
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact
Operating temperature range 0...40 °C (32...104 °F) 0...40 °C (32...104 °F)
Storage temperature range –80...40 °C (–112...104 °F) –80...40 °C (–112...104 °F)
Environmental certification ISO 14001/Certificate No.: 04923E00243R0M ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR