Orion™ Dual Star™ pH, ISE, mV, ORP, and Temperature Dual Channel Benchtop Meters, Thermo Scientific

Supplier: Thermo Fisher Scientific
2115000 2115101 2115001 2115102 2115201 2115203
97009-966EA 3666 CAD
97009-966 97009-968 97009-970 97039-500 10014-938 10014-942
Orion™ Dual Star™ pH, ISE, mV, ORP, and Temperature Dual Channel Benchtop Meters, Thermo Scientific
Electrochemistry Meters pH and Multi-Parameter Meters
Accurately monitor pH, ion concentration, mV, ORP and temperature on two channels with the ORION™ Dual Star™ Benchtop Meter for advanced laboratory analysis.

  • Channel key toggles between single and dual display of pH and ISE results
  • Single-channel display shows electrode serial number, sample ID, date and time
  • Ten methods are stored per channel and calibrations among multiple electrodes are retained
  • Selectable read modes include: Auto-Read, On-Ready, At Timed Intervals, Continuous, Value Change in Measurement, and Timed
  • Non-volatile meter memory holds up to
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
pH range –2.000 to 19.999 pH –2.000 to 19.999 pH
pH resolution 0.1, 0.01, 0.001 pH 0.1, 0.01, 0.001 pH
pH accuracy ±0.002 pH ±0.002 pH
mV range ±1999.9 mV ±1999.9 mV
mV resolution 0.1 mV 0.1 mV
mV accuracy ±0.2 mV or ±0.05% of Reading; whichever is greater ±0.2 mV or ±0.05% of Reading; whichever is greater
ISE range 0.0001 to 19900 with selectable units of ppm, Molar, mg/L, %, or unit-less
ISE resolution 0.0001 min., 1 to 3 significant digits (user selectable)
ISE accuracy ±0.2 mV or ±0.05% of Reading; whichever is greater ±0.2 mV or ±0.05% of Reading; whichever is greater
Temperature range –5 to 105°C (22 to 221°F) –5 to 105°C (22 to 221°F)
Temperature resolution 0.1°C, 0.1°F 0.1°C, 0.1°F
Temperature accuracy ±0.1°C ±0.1°C
Display Graphic LCD with Backlight Graphic LCD with Backlight
Power supply Universal AC Adapter (Included) Universal AC Adapter (Included)
Operating temperature range 5…45 °C (41…113 °F) 5…45 °C (41…113 °F)
Languages English, Spanish, French, Italian, and German English, Spanish, French, Italian, and German
IP rating IP-54 IP-54
Dimensions 24L x 17W x 9H cm (9.5 x 6.7 x 3.5") 24L x 17W x 9H cm (9.5 x 6.7 x 3.5")
Outputs USB, RS-232 USB, RS-232
Input Two BNC (pH, ORP, or ISE), Two Pin-Tip (reference electrode), Two 8 Pin MiniDIN (ATC temp. probe), Stirrer Input (stirrer probe) Two BNC (pH, ORP, or ISE), Two Pin-Tip (reference electrode), Two 8 Pin MiniDIN (ATC temp. probe), Stirrer Input (stirrer probe)
Calibration points 1 point mV (RmV) mode; 1 point ORP mode; 2 to 6 points ISE mode; 1 to 6 points pH mode 1 point mV (RmV) mode; 1 point ORP mode; 2 to 6 points ISE mode; 1 to 6 points pH mode
Weight 0.9 kg (2 lbs.) 0.9 kg (2 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR