VWR® Screw-Cap Centrifuge Tube, 5 ml

Supplier: VWR International
10002-736 10002-738
10002-736PK 235.73 CAD
10002-736 10002-738
VWR® Screw-Cap Centrifuge Tube, 5 ml
Tubes Centrifuge Tubes
VWR® Screw-Cap Centrifuge tubes are supplied with 20 mm Ext.Ø.

  • Uniform 5 ml tube volume
  • Compatible with most existing rotors
  • Available in sterile and nonsterile formats

Tubes can be used in temperatures ranging from –86 to 110 °C (–122 to 230 °F), and are excellent for boiling and low temperature sample preservation. The tubes have a 16 mm diameter, which is identical to standard 15 ml tubes. This ensures compatibility with existing centrifuge rotors. Tubes can withstand up to 25000 ×g.

caps that seal smoothly and completely with a single 360° turn.More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR