Dolly For 8100 Series Stack Chairs, 265 lbs. Weight Capacity, Black Powder-Coated Steel, National Public Seating

Supplier: National Public Seating
DY81
76276-950EA 176.23 CAD
76276-950
Dolly For 8100 Series Stack Chairs, 265 lbs. Weight Capacity, Black Powder-Coated Steel, National Public Seating
Trolleys
Industrial strength steel stack chair dolly for all your commercial storage and transport needs.

  • Dolly can be used with chairs 35H×17¾W×22"D
  • 5¹/₂" W bed
  • Holds up to 10 8100 or 9000 series stack chairs
  • Black powder-coated steel
  • Four polypropylene casters
  • Total weight capacity 265 lbs.

The DY-81 dolly makes it easy to safely move and store NPS 8100 and 9000 Series chairs. This sturdy 16-gauge black powder-coated steel unit holds up to ten chairs. The four 2"-thick swiveling polypropylene casters roll easily, even over carpet, allowing users to clear out or set up a room in a matter of minutes. Each caster has a 66 lb. weight capacity for a total of 265 lbs.

Can be used with chairs 76276-736, 76276-436, 76276-434, 76276-444, 76276-442, 76276-448, 76276-446, 76276-456,76276-454,76276-460, and 76276-458.

Certifications: MAS Certified Green.

Ordering information: Ten years warranty.

Delivery information: 48 hours QuickShip.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR