VWR® Basic Inverted Microscope

Supplier: VWR
VWR®
1100100200542
76317-470EA 5044.9 CAD
76317-470
VWR® Basic Inverted Microscope
Microscopes
Our Basic Inverted Microscope is a refined inverted microscope with an extended focus on practical aspects.

  • Trinocular Siedentopf head with light splitter
  • Side-facing quintuple nosepiece
  • Infinity corrected optics (4×,10× and 20× phase)
  • Plain stage with glass and metal inserts
  • Eyepieces: 22 mm

With a wide range of features for university and laboratory use, this inverted microscope features infinity corrected optics, halogen illumination, and trinocular head. Complimenting the illumination system is the Extra Long Working Distance (ELWD) 0.30 N.A. condenser with its 72 mm working distance for larger sample size. The condenser is adjustable, providing the optimum amount of illumination for each sample. This microscope also includes built-in internal 110 to 220 V auto-switching power supply.

Ergonomically designed, professional frame with low-position coaxial focusing allows one-handed operation, making extended use comfortable.

Ordering information: Accessories not included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR