Vikan® Double Blade Ultra Hygiene Squeegee, 20" Remco Products

Supplier: Remco
77133 77136 77135 77132 77134
76006-924EA 65.66 CAD
76006-924 76006-926 76006-930 76006-932 76006-928
Vikan® Double Blade Ultra Hygiene Squeegee, 20" Remco Products
Mops
The double blade, non-porous rubber design of this squeegee is effective in removing water.

  • Made with FDA compliant materials
  • Autoclavable at 121 °C (250 °F)

The double blade, non-porous rubber design of this squeegee is effective in removing water from all types of floors; tiles, epoxy, or cement. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option.

Accessories information: Replacement squeegee blades available, see 76006-692, 76006-694, 76006-696, 76006-698, 76008-388.

Delivery information: Dropshipping available.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR