VWR® 4-Leg Lab Benches

Supplier: VWR International
76355-568 76355-570 76355-572 76355-574 76355-576 76355-578 76355-580 76355-582 76355-584 76355-586 76355-588 76355-590 76355-592 76355-594 76355-596 76355-598 76355-600 76355-602 76355-604 76355-606 76355-608 76355-610 76355-612 76355-614 76355-616 76355-618 76355-620 76355-622 76355-624 76355-626 76355-628 76355-630 76355-632 76355-634 76355-636 76355-638 76355-640 76355-642 76355-644 76355-646 76355-648 76355-650 76355-652 76355-654 76355-656 76355-658 CSB3672-SW CSB3672-VWR CSB3048-SW CSB3048-VWR CSB3060-SW CSB3060-VWR CSB3072-SW CSB3072-VWR CSB3648-SW CSB3648-VWR CSB3660-SW CSB3660-VWR CSB2448-SW CSB2448-VWR CSB2460-SW CSB2460-VWR CSB2472-SW CSB2472-VWR
76355-568EA 2161.93 CAD
76355-568 76355-570 76355-572 76355-574 76355-576 76355-578 76355-580 76355-582 76355-584 76355-586 76355-588 76355-590 76355-592 76355-594 76355-596 76355-598 76355-600 76355-602 76355-604 76355-606 76355-608 76355-610 76355-612 76355-614 76355-616 76355-618 76355-620 76355-622 76355-624 76355-626 76355-628 76355-630 76355-632 76355-634 76355-636 76355-638 76355-640 76355-642 76355-644 76355-646 76355-648 76355-650 76355-652 76355-654 76355-656 76355-658 77575-742 77575-776 77575-730 77575-764 77575-732 77575-766 77575-734 77575-768 77575-738 77575-772 77575-740 77575-774 77575-722 77575-756 77575-724 77575-758 77575-726 77575-760
VWR® 4-Leg Lab Benches
Furniture Tables and Workbenches
VWR® lab benches are ergonomically designed to meet the needs of laboratory personnel.

  • Height adjustable from 29 to 35"
  • Suitable for heavy loads up to 1500 lbs.
  • Powder coated steel
  • Chemical resistant work surfaces
  • Ergonomic and highly adaptable to the needs of the user
  • Flexible, modular design
  • Wide range of accessories available to meet any need, including shelving, power, monitor arms, casters and more
  • QuickShip available
  • Ten-year warranty
  • Paint color: Light neutral or snow white
  • Work surfaces: ³/₄" Black phenolic or 1-³/₁₆" black laminate (other options
More Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR