Hypersil™ PREP HS Si HPLC Columns

Supplier: Thermo Scientific
41405-152130 41405-252130 41405-054630 41405-104630 41405-154630 41405-254630 41405-059070A 41405-059270A 41405-109070A 41405-109270A 41405-159070A 41405-159270A 41405-159370A 41405-159570A 41405-259070A 41405-259270A 41405-259370A 41405-259570A 41405-018823A 41405-019023A 41405-019323A 41405-029323A 41405-059270XL 41405-109270XL 41405-159270XL 41405-159370XL 41405-159570XL 41405-259270XL 41405-259370XL 41405-259570XL 41405-019323B 41405-029323B 41405-052130 41405-102130
76330-304EA 1129.29 CAD
76330-304 76330-306 76330-308 76330-310 76330-312 76330-314 76330-316 76330-318 76330-320 76330-322 76330-324 76330-326 76330-328 76330-330 76330-332 76330-334 76330-336 76330-338 76330-340 76330-342 76330-346 76330-348 76330-350 76330-352 76330-354 76330-356 76330-358 76330-360 76330-362 76330-382 76330-384 76330-386 76330-494 76330-496
Hypersil™ PREP HS Si HPLC Columns
Chromatography Columns
Maximize retention and loading using Thermo Scientific™ Hypersil™ PREP HS Si preparative HPLC columns.

  • Silica to separate nonpolar and moderately polar organic compounds
  • USP L3 - high surface area particle with 100 Å pore size
  • pH stable from 2 to 7
  • Maximum temperature of 60 °C

Packed with a bare silica, the high surface area particles with a 100 Å pore size are made for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLifeMore Product Information
Order Now

SPECIFICATIONS

Description 76330-304 76330-306 76330-308 76330-310 76330-312 76330-314 76330-316 76330-318 76330-320 76330-322 76330-324 76330-326 76330-328 76330-330 76330-332 76330-334 76330-336 76330-338 76330-340 76330-342 76330-346 76330-348 76330-350 76330-352 76330-354 76330-356 76330-358 76330-360 76330-362 76330-382 76330-384 76330-386 76330-494 76330-496
Environmentally Preferable
Carbon load 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0% 0%
Endcapped No No No No No No No No No No No No No No No No No No No No No No No No No No No No No No No No No No
Max. pressure 400 bar (5800 psi) 400 bar (5800 psi) 400 bar (5800 psi) 400 bar (5800 psi) 400 bar (5800 psi) 400 bar (5800 psi) 295 bar (4300 psi) 295 bar (4300 psi) 295 bar (4300 psi) 295 bar (4300 psi) 295 bar (4300 psi) 295 bar (4300 psi) 152 bar (2200 psi) 140 bar (2000 psi) 295 bar (4300 psi) 295 bar (4300 psi) 152 bar (2200 psi) 140 bar (2000 psi) 295 bar (4300 psi) 295 bar (4300 psi) 152 bar (2200 psi) 152 bar (2200 psi) 140 bar (2000 psi) 240 bar (3500 psi) 240 bar (3500 psi) 152 bar (2200 psi) 140 bar (2000 psi) 240 bar (3500 psi) 152 bar (2200 psi) 140 bar (2000 psi) 152 bar (2200 psi) 152 bar (2200 psi) 400 bar (5800 psi) 400 bar (5800 psi)
pH range 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7 2 - 7
Surface area 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g 350 m²/g
Temperature limit 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C
USP code L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3 L3

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR